Masterflex® Close-Coupled Centrifugal Pump, 28 GPM, 316 SS, Low-Flow, TENV; 230 VAC
MFLX72021-26
CSA Certified
- Catalog No:
- MFLX72021-26
- MFLX72021-31
- MFLX72021-21
- MFLX72021-22
- MFLX72021-36
- MFLX72021-12
- MFLX72021-11
- MFLX72021-32
- MFLX72021-14
- Model:
- 72021-26
- 72021-31
- 72021-21
- 72021-22
- 72021-36
- 72021-12
- 72021-11
- 72021-32
- 72021-14
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Motor type:
- TENV
- ODP
- ODP
- ODP
- TENV
- ODP
- ODP
- ODP
- TENV
- Outlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Compact stainless steel pumps available for both DC and AC input power.
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
- Maximum flow rate 28 GPM
- Maximum feet of head 32 ft
- Available with totally enclosed non-ventilated motor
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
: Includes stripped wire leads.
- Maximum Flow Rate:106 L/min (28 gal./min)
- Power:230 VAC
- Description:316 SS Low-Flow Close-Coupled Centrifugal Pump, 28 gal./min, 230V
- Height:15,2 cm
- Length:21,6 cm
- Seq:09
- Environmentally Preferable:
- Model:72021-26
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Outlet connection:0,75 NPT(F)
- Motor type:TENV
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:10,2 cm
- Max. head:16 ft.
Frequently Bought Together