Aalborg® Paddlewheel Flowmeter, 0,35 - 35 gal./min, PP, NPN out, without RTD
Référence MFLX32755-18
Fournisseur: Avantor Fluid Handling
ISO9001
À propos de cet article
Meters provide visual and remote flow indication for numerous applications.
- Choose from standard or digital models with display and keypad
- Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
- Jewel bearings allow for very low minimum flow rates
- Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
- Maximum Flow Rate:35 gal./min
- Min. flow rate:0,35 gal./min
- Output:NPN open collector
- Accuracy:±1% full-scale
- Description:Paddlewheel Flowmeter, 0,35 to 35 gal./min, PP, NPN out, w/o RTD
- Seq:02
- Environmentally Preferable:
- Model:32755-18
- Wetted materials:PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
- O-Ring material:EPDM
- Pressure drop at max. flow:20 psid
- Max. operating temperature:60 °C (140 °F)
- Connection:3-wire 6-ft shielded cable
- Warranty:1 year
- Pk:1
- Housing material:PP
- Fluid type:Water based fluids
- Pipe size:1" NPT (F)
Frequently Bought Together