Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, PTFE Fittings, 150-mm Scale; 400 std mL/min Oxygen
Katalognr. MFLX32006-94
Anbieter: Avantor Fluid Handling
Über diesen Artikel
Ideal for gas applications where metal components must be minimized.
- Transparent front safety shield enhances reading resolution by 16%
- Rugged design features case-enclosed flowtube
- Tubes include a fused ceramic scale as a precise, permanent measuring guide
These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.
- Maximum Flow Rate:0,4 L/min
- Accuracy:±5% full-scale
- Description:PTFE-Glass Flowmeter, 150-mm, with valve, Oxygen, 400 std ml/min
- Seq:15
- Environmentally Preferable:
- Flow Tube material:Borosilicate glass
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Pk:1
- Fitting material:PTFE
- Gas type:Oxygen
- Media type:Oxygen
- Process connection:0,125" NPT(F)
- Valve:Yes
- Valve material:PTFE
Frequently Bought Together