Order Entry
Switzerland
ContactUsLinkComponent
 
Gasket, Tefsteel, 20‒Mesh, Size 1/2" Clamp; 1/Ea
  MFLX30539-20
undefined
Gasket, Tefsteel, 20‒Mesh, Size 1/2" Clamp; 1/Ea
  MFLX30539-20

 

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

Tuf-Steel gaskets are made from a unique blend of PTFE and 316L SS. This allows for repeated SIP cleaning without creeping and minimal heat expansion. Tuf-Steel gaskets have excellent chemical resistance and completely stop leaks when torqued correctly at 50 in-lbs. Use Tuf-Steel gaskets from –20 to 450 °F (–29 to 232 °C).

  • Mesh size:
    100
  • Sanitary clamp size (Port 1):
    3/4"
  • Connection type:
    Sanitary
  • Description:
    gasket, 20-mesh, Size 1/2" Clamp
  • Seq:
    10
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    Tuf-Steel
  • Particle size retained:
    864 µm
  • Sanitary gasket size:
    0,5"
  • Warranty:
    1 year
Frequently Bought Together