Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® 316 SS Metering Valve, 90 deg flow, 350 mL/min
  MFLX03218-79
undefined
Masterflex® 316 SS Metering Valve, 90 deg flow, 350 mL/min
  MFLX03218-79

 

Choose from different metal materials based on your application.

  • Brass and 316 Stainless Steel material options available

Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Description:
    316 SS Metering Valve, 90 deg flow, 350 ml/min
  • Seq:
    16
  • Environmentally Preferable:
  • Model:
    03218-79
  • Wetted materials:
    Stainless Steel
  • Max. temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Orifice:
    1,3208 mm (0,052")
  • Pk:
    1
  • Flow pattern:
    90°
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    5000 ml/min
  • Max. flow rate for water:
    350 ml/min
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together