Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Ismatec® Reglo ICC Digital Pump, 4-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  MFLX78001-82-CH
ISO9001
undefined
Masterflex® Ismatec® Reglo ICC Digital Pump, 4-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  MFLX78001-82-CH
ISO9001

 

 
  • Model:
  • 78001-82
  • 78001-58
  • 78001-78
  • 78001-80
  • 78001-62
  • 78001-68
  • 78001-70
  • 78001-72
  • 78001-60
  • No. of channels:
  • 4
  • 2
  • 4
  • 4
  • 2
  • 3
  • 3
  • 3
  • 2
  • No. of rollers:
  • 12
  • 6
  • 6
  • 8
  • 12
  • 6
  • 8
  • 12
  • 8
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,0001 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0001 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0001 ml/min
  • 0,0002 ml/min
  • Max. flow rate per channel:
  • 24 ml/min
  • 43 ml/min
  • 43 ml/min
  • 35 ml/min
  • 24 ml/min
  • 43 ml/min
  • 35 ml/min
  • 24 ml/min
  • 35 ml/min
  • Min. flow rate:
  • 0,0004 ml/min
  • 0,0004 ml/min
  • 0,0008 ml/min
  • 0,0008 ml/min
  • 0,0002 ml/min
  • 0,0006 ml/min
  • 0,0006 ml/min
  • 0,0003 ml/min
  • 0,0004 ml/min
  • Drive IP rating:
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • Accuracy:
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Remote I/O:
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Series:
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Tubing sizes accepted:
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  •  

 

 

Independently control flow and direction of each channel via keypad or your PC.

  • Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

  • Maximum Flow Rate:
    96 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±1%
  • Cloud connected:
    No
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Max. pressure:
    1 bar (14,5 psi)
  • Min. flow rate:
    0,0004 ml/min
  • No. of channels:
    4
  • Voltage:
    100 - 240 VAC
  • Description:
    Reglo ICC Digital Pump, 4-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  • Height:
    170 mm
  • Length:
    218 mm
  • Seq:
    68
  • Environmentally Preferable:
  • Model:
    78001-82
  • Duty cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 30
  • Max. flow rate per channel:
    24 ml/min
  • Min. flow rate per channel:
    0,0001 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    USB 2,0, Mini-B, RS-232
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
    No
  • Drive:
    Reglo ICC
  • No. of rollers:
    12
  • Warranty:
    2 years
  • Series:
    Reglo ICC
  • Pk:
    1
  • Pump head:
    Cartridge
  • Width:
    125 mm
  • Housing material:
    ABS plastic
  • Electrical plug type:
    CH
  • Max. RPM:
    100 rpm
Frequently Bought Together