Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, CH, 11 ml/min, Painted steel, MICF, 114 mm, 172 mm, 134 mm, 80 rpm, 90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
Catalog # MFLX77122-32-CH
2 year warranty
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Catalog # MFLX77122-32-CH
2 year warranty
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, CH, 11 ml/min, Painted steel, MICF, 114 mm, 172 mm, 134 mm, 80 rpm, 90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V

Price
SFr. 1’340.00
Log in for availability
1 * 1 ST
Product Details & Documents

Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.

These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.

Specifications
  • Maximum Flow Rate:
    11 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
  • Description:
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  • Height:
    114 mm
  • Length:
    172 mm
  • Seq:
    13
  • Pump head:
    MICF
  • Width:
    134 mm
  • Housing material:
    Painted steel
  • Electrical plug type:
    CH
  • Max. RPM:
    80 rpm
  • Min. flow rate per channel:
    0,017 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Warranty:
    2 years
  • No. of channels:
    1
  • Remote I/O:
    Start/Stop via Contact Closure
  • Max. flow rate per channel:
    11 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Analog
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77122-32-CH
  • Series:
    MICF
  • Drive IP rating:
    IP 22
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Model:
    77122-32
  • Frequency:
    50/60 Hz
  • Drive:
    Compact Variable-Speed
  • Tubing sizes accepted:
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Washdown capable:
    No
  • Current:
    0,4 A @ 115 V; 0,25 A @ 230 V
  • Min. RPM:
    13 rpm
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - SFr. 1’670.00

Accessories

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Tygon E-Lab ext tubing, 1,42mm, 100ft
    Tygon E-Lab ext tubing, 1,42mm, 100ft
    MFLX06460-34
    1,42 mm (0,056")
    Tygon® E-Lab (E-3603)
    Log in for availability
    1 * 100 Piedi - SFr. 198.00

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pk
    MFLX07625-42
    2,06 mm (0,081")
    Peroxide-cured silicone
    Log in for availability
    1 * 50 Piedi - SFr. 174.00

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Tygon E-Lab ext tubing, 2,06mm, 100ft
    Tygon E-Lab ext tubing, 2,06mm, 100ft
    MFLX06460-42
    2,06 mm (0,081")
    Tygon® E-Lab (E-3603)
    Log in for availability
    1 * 100 Piedi - SFr. 198.00

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pk
    MFLX07625-34
    1,42 mm (0,056")
    Peroxide-cured silicone
    Log in for availability
    1 * 50 Piedi - SFr. 174.00