Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC, CH, 2, 1130 ml/min, 200 rpm, Painted steel and ABS plastic, 180 - 260 VAC; 50/60 Hz; 0,8 A
Catalog # MFLX07555-15-CH
2 year warranty
CE Compliant
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Catalog # MFLX07555-15-CH
2 year warranty
CE Compliant
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC, CH, 2, 1130 ml/min, 200 rpm, Painted steel and ABS plastic, 180 - 260 VAC; 50/60 Hz; 0,8 A

Price
SFr. 1’330.00
Log in for availability
1 * 1 ST
Product Details & Documents

Compact and cost effective for general fluid transfer applications.

  • Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    1130 ml/min
  • Power:
    180 - 260 VAC; 50/60 Hz; 0,8 A
  • Description:
    L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC
  • Seq:
    17
  • Housing material:
    Painted steel and ABS plastic
  • Electrical plug type:
    CH
  • Max. RPM:
    200 rpm
  • No. of pump heads accepted:
    2
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    230 mm (9,1")
  • Motor hp:
    1/20
  • Warranty:
    2 years
  • Motor:
    37 W
  • Remote I/O:
    Start/Stop
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Control type:
    Analog Variable Speed
  • Digital dispensing:
    No
  • Drive width:
    183 mm (7,2")
  • Cat. No.:
    MFLX07555-15-CH
  • Drive IP rating:
    IP 22
  • Drive height:
    134 mm (5,3")
  • Pump series:
    L/S
  • Voltage:
    180 - 260 VAC
  • Model:
    07555-15
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±5%
  • Current:
    0,8 A
  • Min. RPM:
    7 rpm
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - SFr. 1’670.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLX07528-80
    Log in for availability
    1 * 1 ST - SFr. 496.00

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLX77595-35
    Log in for availability
    1 * 1 ST - SFr. 408.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.