Masterflex® Check Valves, PTFE, Avantor®
PTFE Check valve, 1/2" Orifice, 1/2" Female NPT, NPT(F), 1/2" NPT(F), 1/2" NPT(F), 0,5 NPT(F)
MFLX98515-18
Use with caustic and high-purity liquids in many applications.
- Constructed of durable PTFE
Designed for use with corrosive fluids of varying viscosities in chemical, microelectronics, and petroleum industries.
- Connection Type:NPT(F)
- Port Size:0,5 NPT(F)
- Description:PTFE Check valve, 1/2" Orifice, 1/2" Female NPT
- Seq:04
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)
- Cat. No.:MFLX98515-18
- Max. pressure:50 psi
- Warranty:1 year
- Orifice:12,7 mm (0,5")
- Max. temperature:100 °C (212 °F)
- Model:98515-18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



