Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Solenoid Pinch Valve, Normally-Closed, for L/S 14 tubing; 24 VDC
  MFLX98306-02
undefined
Masterflex® Solenoid Pinch Valve, Normally-Closed, for L/S 14 tubing; 24 VDC
  MFLX98306-02

 

Specifically designed for Masterflex® pump tubing.

  • Use with tubing that has durometer rating of 50 or less such as C-Flex® or silicone—7.25 psi max
  • Excellent for clean processes—fluid stays contained within tubing
  • Use for on/off flow control applications

Easily control the flow through your Masterflex tubing.

  • Connection Type:
    Pinch Valve for Tubing
  • Power:
    24 VDC, 10 W
  • Description:
    Solenoid Pinch Valve; for use with L/S 14 tubing, normally closed, 24 VDC
  • Environmentally Preferable:
  • Response time:
    30 - 50 ms
  • Warranty:
    1 year
  • Pk:
    1
  • Flow pattern:
    Normally Closed
  • Masterflex tube size:
    L/S 14
Frequently Bought Together