Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Transfer Tubing, Cleargreen® PVC, 1/4" ID x 1/2" OD; 50 Ft
Masterflex® Transfer Tubing, Cleargreen® PVC, 1/4" ID x 1/2" OD; 50 Ft
N° de catalogue MFLX96605-27
Fournisseur:  Avantor Fluid Handling
undefined
Masterflex® Transfer Tubing, Cleargreen® PVC, 1/4" ID x 1/2" OD; 50 Ft
N° de catalogue MFLX96605-27
Fournisseur:  Avantor Fluid Handling
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. temperature:
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Affichage actuel

Spécifications

À propos de cet article

Eliminate odor transferring to sample.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/4" ID x 1/2" OD

Characteristics: Translucent, odorless, low water absorption, low extractables
Certified compliant FDA compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant.
Temperature range: -58 to 165 °F (-50 to 74 °C)
Sterilize: Autoclave or ethylene oxide.

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    6,3 mm (0,25")
  • Wall thickness:
    3,175 mm
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Cleargreen® PVC, 1/4" ID x 1/2" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –50 °C (–58 °F)
  • Clarity:
    Translucent
  • Tubing material:
    PVC
  • Pk:
    50 Feet
Frequently Bought Together