Mag Drive PP Centrifugal Pump w/Enclosed Motor; 18.4 GPM/26.9 ft, 220V
Catalog # MFLX72010-65
Supplier: Avantor Fluid Handling
CE Compliant
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1" NPT(M)
- 0,5" hosebarb
- 0,625" hosebarb
- 0,5" hosebarb
- 0,5" hosebarb
- 0,75" NPT(M)
- Max. pressure:
- 1,2 bar (17,1 psi)
- 0,3 bar (4,3 psi)
- 0,7 bar (10 psi)
- 0,5 bar (7,2 psi)
- 0,2 bar (2,8 psi)
- 0,8 bar (11,6 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/9
- 1/125
- 1/38
- 1/75
- 1/250
- 1/16
- Outlet connection:
- 1" NPT(M)
- 0,5" hosebarb
- 0,625" hosebarb
- 0,5" hosebarb
- 0,5" hosebarb
- 0,75" NPT(M)
- Wetted materials:
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:69,7 L/min (18,4 gal./min)
- Power:220 VAC; 0,80 A
- Max. pressure:1,2 bar (17,1 psi)
- Description:Mag Drive PP Centrifugal Pump w/Enclosed Motor; 18,4 gal./min/26,9 ft, 220V
- Height:155 mm
- Length:27,6 cm
- Environmentally Preferable:
- Wetted materials:Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Duty cycle continuous:Yes
- Inlet connection:1" NPT(M)
- Motor hp:1/9
- Outlet connection:1" NPT(M)
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:12,1 cm
- Max. head:8,2 m (26,9 ft.)
- Max. motor RPM:3400 rpm
Frequently Bought Together