Masterflex® Fitting, Polypropylene, Straight, Female Luer to Female Luer Adapter; 25/PK
MFLX45508-22
CE certificate
Full material traceability to ensure process integrity.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100000 environment
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Barbed adapters feature three styles of barbs: standard, wide-bore, and low-profile. Wide-bore barbs offer enhanced fluid flow through the fitting and are usable with any flexible tubing. Low-profile barbs are ideal for use with semi-rigid tubing, such as nylon, polyethylene, or polypropylene. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of options including luer, thread, and hose barb.
- Connection Type:Female Luer Union
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Female Luer to Female Luer Adapter; 25/PK
- Seq:02
- Environmentally Preferable:
- Model:45508-22
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- No. of ports:2
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together