Order Entry
Switzerland
ContactUsLinkComponent
Hedland H613S-002-HT High-Temp Water Flowmeter, 0.2-2.0 GPM, 1/2" NPT(F), 303 SS
Hedland H613S-002-HT High-Temp Water Flowmeter, 0.2-2.0 GPM, 1/2" NPT(F), 303 SS
Catalog # MFLX32509-07
undefined
Hedland H613S-002-HT High-Temp Water Flowmeter, 0.2-2.0 GPM, 1/2" NPT(F), 303 SS
Catalog # MFLX32509-07

About this item

Direct read 360° rotatable scale.

  • Easy-to-read linear scale

FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available

  • Maximum Flow Rate:
    2 gal./min
  • Description:
    High-Temp Water Flowmeter, 0,2-2,0 gal./min, 1/2" NPT(F), 303 SS
  • Environmentally Preferable:
  • Max. operating temperature:
    260 °C (500 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    303 stainless steel
  • Fluid type:
    Water
Frequently Bought Together