Order Entry
Switzerland
ContactUsLinkComponent
Hedland H701A-005 Oil and Petroleum Flowmeter, 0.5-5.0 GPM, Al
Hedland H701A-005 Oil and Petroleum Flowmeter, 0.5-5.0 GPM, Al
Codice catalogo MFLX32508-28
Nome del fornitore:  Avantor Fluid Handling
undefined
Hedland H701A-005 Oil and Petroleum Flowmeter, 0.5-5.0 GPM, Al
Codice catalogo MFLX32508-28
Nome del fornitore:  Avantor Fluid Handling

Informazioni su questo articolo

Install in any position—360° rotatable guard/scale.

  • Easier to read linear scale

FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available

  • Description:
    Oil and Petroleum Flowmeter, 0,5-5,0 gal./min, Al
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together