Polypropylene manifold; 6 outlets; 1/2" inlet NPT(F)
MFLX31522-17
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Max. pressure:150 psi
- No. of outlets:6
- Description:Polypropylene manifold; 6 outlets; 1/2" inlet NPT(F)
- Height:38,1 mm
- Length:17,15 cm
- Material:PP
- Environmentally Preferable:
- Inlet NPT(F):0,5"
- Mounting hole:0,2"
- Outlet NPT(F):0,375"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Warranty:Out of box
- Pk:1
- Width:3,81 cm
Frequently Bought Together