Guzzler 400-H Diaphragm hand pump, 8.5 GPM, 7 Strokes/gallon
MFLX07090-10
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Förderleistung:2 strokes/L (7 strokes/gal.)
- Maximale Durchflussrate:32,18 L/min (8,5 gal./min)
- Bezeichnung:Diaphragm hand pump, 8,5 gal./min, 7 Strokes/gallon
- Höhe:102 mm
- Länge:25,4 cm
- Environmentally Preferable:
- Wetted materials:Delrin plastic, Buna N diaphragm
- Inlet connection:3/4"
- Outlet connection:1"
- Suction lift:3,7 m (12 ft.)
- Max. temperature:49 °C (120 °F)
- Garantie:1 year
- VE:1
- Breite:12,7 cm
- Max. head:3,7 m (12 ft.)
Frequently Bought Together