Guzzler GH-0450D-161-10-5050-00 Diaphragm Hand Pump, 10 GPM; In/Out on Same Side
Catalog # MFLX07090-09
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07090-09
- MFLX07090-10
- MFLX07090-12
- Inlet connection:
- 3/4"
- 3/4"
- 1-5/8"
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Outlet connection:
- 1"
- 1"
- 2"
- Suction lift:
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- Wetted materials:
- Delrin plastic, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- cast aluminum, Buna N diaphragm
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Flow rate:2 strokes/L (7 strokes/gal.)
- Maximum Flow Rate:37,85 L/min (10 gal./min)
- Description:Diaphragm Hand Pump, 10 gal./min; In/Out on Same Side
- Height:102 mm
- Length:26,7 cm
- Environmentally Preferable:
- Wetted materials:Delrin plastic, Buna N diaphragm
- Inlet connection:3/4"
- Outlet connection:1"
- Suction lift:3,7 m (12 ft.)
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:11 cm
- Max. head:3,7 m (12 ft.)
Frequently Bought Together