Hand-Operated Siphon Drum Pump, PVC, 7 GPM; 2" IPS Bung
MFLX07079-70
- Inlet connection:
- 2" IPS Bung
- 2" IPS Bung
- Fits Rieke pull-out spouts
- 2" IPS Bung
- Max. temperature:
- 82 °C (180 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Max. viscosity:
- 4000 SSU
- 500 SSU
- 500 SSU
- 500 SSU
- Tube ext.Ø, inlet:
- 3,81 cm (1,5")
- 1,905 cm (0,75")
- 1,27 cm (0,5")
- 2,54 cm (1")
- Tube ext.Ø, outlet:
- 1,5"
- 1"
- 0,5"
- 1"
- Tube length, inlet:
- 39"
- 40 cm (16")
- 86 cm (34")
- Tube length, outlet:
- 44"
- 44"
- 22"
- 45"
- Wetted materials:
- PVC
- Polyethylene
- Polyethylene
- Polyethylene
- Warranty:
- 6 Months
- 1 year
- 1 year
- 6 Months
Economical siphon pumps are ideal for a variety of fluids.
- Adaptable to most pails and drums
Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.
- Maximum Flow Rate:7 gal./min
- Max. viscosity:4000 SSU
- Description:Hand-Operated Siphon Drum Pump, 7 gal./min; PVC
- Environmentally Preferable:
- Wetted materials:PVC
- Inlet connection:2" IPS Bung
- Tube ext.Ø, inlet:3,81 cm (1,5")
- Tube ext.Ø, outlet:1,5"
- Tube length, inlet:39"
- Tube length, outlet:44"
- Max. temperature:82 °C (180 °F)
- Warranty:6 Months
- Pk:1
Frequently Bought Together