Micropump NEMA 56C Suction Shoe Pump Head, 120psi/SS/PPS/Viton, 1.82 mL/rev
MFLX07003-32
Easily attach your gear pump to a motor.
- Suction shoe design gives higher delivery pressures and superior priming performance.
- Smooth, pulseless flow
- Precision, leak-free delivery of fluids
- Compact and easy to service
- Use with any NEMA 56 C motors
Magnetically driven, precision-geared pump with unique suction shoe design provides smooth, accurate, pulseless fluid delivery. The magnetic drive, Viton® fluoroelastomer O-rings, and PTFE seal keep fluids securely inside and potential contaminants out. Chemically resistant to a wide range of materials. Modular design offers flexibility to configure to your specific needs.
- Flow rate:1,82 ml/rev
- Maximum Flow Rate:9,1 L/min (2,4 gal./min)
- Seal material:Viton®
- Description:NEMA 56C Suction Shoe Pump Head, 120psi/SS/PPS/Viton, 1,82 ml/rev
- Environmentally Preferable:
- Differential pressure:8,3 bar (120 psi)
- Gear material:PPS
- Internal bypass:No
- Min. temperature:–29 °C (–20 °F)
- Max. temperature:177 °C (350 °F)
- Warranty:1 year
- Body material:316 stainless steel
- Pk:1
- Max. motor RPM:4000 rpm
Frequently Bought Together