Hand-Operated Piston Dispensing Drum Pump, Polypropylene, 8 to 32 Strokes/gallon
MFLX06512-05
- Catalog No:
- MFLX06512-05
- MFLX06512-00
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- Max. viscosity:
- 4000 SSU
- 4000 SSU
- Outlet connection:
- Spout
- Spout
- Tube ext.Ø, inlet:
- 1,27 cm (0,5")
- 1,27 cm (0,5")
- Tube ext.Ø, outlet:
- 1,27 cm (0,5")
- 1,27 cm (0,5")
- Tube length, inlet:
- 81 cm (32")
- 81 cm (32")
- Wetted materials:
- Polypropylene, Polyethylene
- Polypropylene, Polyethylene
- Warranty:
- 6 Months
- 1 year
Economical piston pumps are ideal for a variety of fluids.
- Adaptable to most pails and drums
Models 06512-00 and -05 have adjustable strokes to allow for dispensing different amounts fo fluid with just one pump. Model 06512-00 pumps 64, 32, 22 and 16 strokes per gallon, model 60512-05 pumps 32, 16, 11 and 8 strokes per gallon.
- Ø:3,8 cm
- Flow rate:32 strokes/gal.
- Max. viscosity:4000 SSU
- Description:Hand-Operated Piston Dispensing Drum Pump, PVC and Polypropylene, 8 to 32 Strokes/gallon
- Length:126 cm
- Environmentally Preferable:
- Wetted materials:Polypropylene, Polyethylene
- Outlet connection:Spout
- Tube ext.Ø, inlet:1,27 cm (0,5")
- Tube ext.Ø, outlet:1,27 cm (0,5")
- Tube length, inlet:81 cm (32")
- Max. temperature:82 °C (180 °F)
- Warranty:6 Months
- Pk:1
- Container adapter:2-5/8" flex spout adapter, 3/4" and 2" Bung
Frequently Bought Together