Order Entry
Switzerland
ContactUsLinkComponent
 
Hand-operated siphon pump, 5 GPM, Polyethylene
  MFLX06422-20
undefined
Hand-operated siphon pump, 5 GPM, Polyethylene
  MFLX06422-20

 

 
  • Inlet connection:
  • 2" IPS Bung
  • Fits Rieke pull-out spouts
  • 2" IPS Bung
  • 2" IPS Bung
  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 82 °C (180 °F)
  • Max. viscosity:
  • 500 SSU
  • 500 SSU
  • 500 SSU
  • 4000 SSU
  • Tube ext.Ø, inlet:
  • 1,905 cm (0,75")
  • 1,27 cm (0,5")
  • 2,54 cm (1")
  • 3,81 cm (1,5")
  • Tube ext.Ø, outlet:
  • 1"
  • 0,5"
  • 1"
  • 1,5"
  • Tube length, inlet:
  • 40 cm (16")
  • 86 cm (34")
  • 39"
  • Tube length, outlet:
  • 44"
  • 22"
  • 45"
  • 44"
  • Wetted materials:
  • Polyethylene
  • Polyethylene
  • Polyethylene
  • PVC
  • Warranty:
  • 1 year
  • 1 year
  • 6 Months
  • 6 Months
  •  

 

 

Economical siphon pumps are ideal for a variety of fluids.

  • Adaptable to most pails and drums

Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.

  • Maximum Flow Rate:
    5 gal./min
  • Max. viscosity:
    500 SSU
  • Description:
    Hand-Operated Siphon Drum Pump, 5 gal./min; Polyethylene
  • Environmentally Preferable:
  • Wetted materials:
    Polyethylene
  • Inlet connection:
    2" IPS Bung
  • Tube ext.Ø, inlet:
    1,905 cm (0,75")
  • Tube ext.Ø, outlet:
    1"
  • Tube length, outlet:
    44"
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together