Order Entry
Switzerland
ContactUsLinkComponent
2-Way PP Stopcock; 1/2- 5/16" ID, 2mm, 1/Pk
2-Way PP Stopcock; 1/2- 5/16" ID, 2mm, 1/Pk
Catalog # MFLX06222-20
undefined
2-Way PP Stopcock; 1/2- 5/16" ID, 2mm, 1/Pk
Catalog # MFLX06222-20

About this item

Easily adjust flow.

  • Tubulated outlets are arranged in a T shape and accepts 1/4 through 7/16" tubing
  • Polypropylene, with non-seizing, Teflon™ TFE plug
  • Autoclavable

Experience in-house fluid transfer system flexibility with the two- and three-way stopcock, arranged in a straight (two-way) or T-shape (three-way) to connect any two — or all three — arms of the stopcock with ease

  • Connection type:
    Barbed
  • Description:
    2-Way PP Stopcock; 1/2- 5/16" ID, 2mm, 1/Pk
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene
  • Inlet port:
    1/2" to 5/16" Barb
  • Outlet port:
    1/2" to 5/16" Barb
  • Int. Ø tubing:
    0,25 - 0,3125"
  • Warranty:
    1 year
  • Orifice:
    2 mm (0,0787")
  • Pk:
    1
Frequently Bought Together