Hedland Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 7 gpm
Catalog # MFLX03231-23
Supplier: Avantor Fluid Handling
About this item
Provide accurate readings while mounted in any position.
- Rugged design resists shock and vibration
- Control pumps or valves with an optional limit switch
These economical flowmeters are built with a spring-retained piston for direct, accurate readings regardless of the position you mount them. Use them to monitor hydraulic systems or chemical processes; the meters also work well to check pump and control valve performance.
Note: Polysulfone is not suited for direct contact with sunlight.
Considering limit switches? Use to provide an output signal at a setpoint anywhere between 0 to 100% of full-scale. Use to control small pumps, valves, or alarms or to interface with a PLC.
- Maximum Flow Rate:26 L/min (7 gal./min)
- Min. flow rate:4 L/min (1 gal./min)
- Accuracy:±5% full-scale
- Max. pressure:325 psi
- Description:Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 7 gal./min
- Environmentally Preferable:
- Float material:316 Stainless Steel
- O-Ring material:Buna N
- Pressure drop at max. flow:2 psid
- Max. operating temperature:121 °C (250 °F)
- Height:8,25"
- Repeatability:±1%
- Warranty:1 year
- Pk:1
- Housing material:Polysulfone
- Fitting material:Polysulfone
- Fluid type:Water
- Process connection:0,75" NPT(M)
Frequently Bought Together