Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
Catalog # MFLX01377-04
Supplier: Avantor Fluid Handling
NSF international certified
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Verbindungstyp:NPT(F)
- Portgröße:0,125 NPT(F)
- Länge:1,875"
- Max. Druck:8,6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Bezeichnung:Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
- Seq:01
- Environmentally Preferable:
- Modell:01377-04
- Wetted materials:Polypropylene, EPDM
- Höhe:1,5"
- Garantie:6 Months
- Orifice:7,9248 mm (0,312")
- VE:1
- Cv:2
- Inlet port:1/8" NPT(F)
- Outlet port:1/8" NPT(F)
Frequently Bought Together