Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft
Catalog # MFLX95680-00
undefined
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft
Catalog # MFLX95680-00

About this item

Worry-free petroleum-based transfer.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/16" ID x 1/8" OD

The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    6,9 bar (100 psi)
  • Max. temperature:
    93 °C (200 °F)
  • Colour:
    Natural
  • Description:
    Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft
  • Length:
    30,5 m
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    95680-00
  • Bend radius:
    4,7625 mm (0,1875")
  • Length per pack:
    30,5 m (100 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Max. vacuum:
    29,9" Hg
  • Working pressure:
    6,9 bar (100 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Ester-based PU
  • Pk:
    100 Feet
Frequently Bought Together