Masterflex® Transfer Tubing, Platinum-Cured Silicone, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX95803-08
Supplier: Avantor Fluid Handling
CE certificate
About this item
No need to worry about the heat - use for applications up to 460 °F.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications.
Characteristics: Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI; exceeds 3A Sanitary Standards. Tubing is manufactured according to GMP.
Temperature range: -58 to 446 °F (-50 to 230 °C)
Sterilize: Autoclave or gamma irradiation.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:1,6 mm
- Max. pressure:1,4 bar (21 psi)
- Max. temperature:230 °C (446 °F)
- Colour:Translucent
- Description:Transfer Tubing, Platinum-Cured Silicone, 1/8" ID x 1/4" OD; 50 Ft
- Length:15,2 m
- Seq:19
- Environmentally Preferable:
- Model:95803-08
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Working pressure:1,4 bar (21 psi)
- Clarity:Translucent
- Tubing material:Platinum-cured silicone
- Pk:50 Feet
Frequently Bought Together