Masterflex® L/S® Easy-Load® II Pump Head for Precision Tubing with Adjustable Occlusion, PPS Housing, SS Rotor
Catalog # MFLX77201-60
Supplier: Avantor Fluid Handling
2 year warranty
ISO9001
About this item
Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Model available with integrated open-head sensor–connects directly to sensor-equipped drives
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with L/S® Precision pump tubing sizes
These pump heads accept the six L/S® precision tubing sizes. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories". When two Easy-Load® II pump heads are stacked rollers are offset by 45°--combine the outlets from two stacked heads for a 95% reduction in flow pulsation.
Delivery information: Includes single-channel mounting hardware. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately.
- Maximum Flow Rate:2300 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® II Pump Head for Precision Tubing with Adjustable Occlusion, PPS Housing, SS Rotor
- Height:121 mm
- Length:82 mm
- Seq:04
- Environmentally Preferable:
- Model:77201-60
- Gear ratio:1:1
- Occlusion:Adjustable
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,8 m (29 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- Volume per revolution with L/S 13 tubing:0,06 ml
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,8 ml
- Volume per revolution with L/S 17 tubing:2,8 ml
- Volume per revolution with L/S 18 tubing:3,8 ml
- Volume per revolution with L/S 25 tubing:1,7 ml
- Warranty:2 years
- Pk:1
- Rollers:4
- Width:127 mm
- Housing material:PPS
- Rotor material:Stainless Steel
Frequently Bought Together