Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® High-Flow Dual Piston Pump, with Dampener, 300 mL/min, 316 SS; 100-240 VAC
Masterflex® High-Flow Dual Piston Pump, with Dampener, 300 mL/min, 316 SS; 100-240 VAC
Catalog # MFLX74931-12
CSA Certified
3 year warranty
undefined
Masterflex® High-Flow Dual Piston Pump, with Dampener, 300 mL/min, 316 SS; 100-240 VAC
Catalog # MFLX74931-12
CSA Certified
3 year warranty
  • Model:
  • 74931-12
  • 74931-20
  • 74931-10
  • 74931-01
  • 74931-00
  • 74931-30
  • 74931-45
  • 74931-11
  • Accuracy:
  • ±3% of set point
  • ±2% of set point
  • ±3% of set point
  • ±2% of set point
  • ±2% of set point
  • ±2% of set point
  • ±2% of set point
  • ±3% of set point
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 psi
  • 6000 psi
  • 4000 psi
  • 2000 psi
  • 2000 psi
  • 6000 psi
  • 5000 psi
  • 4000 psi
  • Max. temperature:
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Min. flow rate:
  • 0,1 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • Output:
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • Repeatability:
  • ±0,5%
  • ±0,2%
  • ±0,5%
  • ±1%
  • ±1%
  • ±0,2%
  • ±0,5%
  • ±0,5%
  • Self-priming:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Wetted materials:
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Warranty:
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • Currently Viewing

Specifications

About this item

The right pump for your HPLC application.

  • Flow rates from 10 to 300 ml/min
  • Digital stepper motor ensures accuracy at low flow rates
  • Remotely control pump with a PC via RS-232 and micro USB
  • Self-flush feature washes piston with every stroke
  • Interactive keypad controls make programming at the pump

Single-Head Pumps precisely meter and dispense chemicals, perfect for small-scale laboratory fluid transfers and HPLC applications. Small footprint saves bench and fume hood space.
High-Flow Dual-Head Pumps are ideally suited to Preparative

Delivery: Includes detachable power supply. Dual-head and isocratic pump models also include a removable drip tray.
  • Maximum Flow Rate:
    300 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±3% of set point
  • Max. pressure:
    1000 psi
  • Description:
    High-Flow Dual Piston Pump w/ Dampener, 300 ml/min, 316 SS, 100-240V
  • Height:
    16 cm
  • Length:
    43,2 cm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    74931-12
  • Wetted materials:
    Synthetic ruby, sapphire, UHMWPE, PTFE
  • Duty cycle continuous:
    Yes
  • Self-priming:
    No
  • Output:
    RS-232, micro USB, voltage flow control, run/stop
  • Max. temperature:
    100 °C (212 °F)
  • Repeatability:
    ±0,5%
  • Warranty:
    3 years
  • Pk:
    1
  • Width:
    25,4 cm
Frequently Bought Together