Masterflex® Fitting, Polypropylene, Straight, Male Luer Lock to Thread, 9/16" Hex x 1/4-18; 25/PK
Catalog # MFLX45518-88
Anbieter: Avantor Fluid Handling
CE certificate
Über diesen Artikel
Easily transition between luer fittings and UNF or NPT threads.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Connection Type: Male Luer Lock to Threaded, 9/16" Hex x 1/4-18
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Thread, ⁹⁄₁₆" Hex x ¼-18; 25/PK
- Seq:10
- Environmentally Preferable:
- Model:45518-88
- Connection type (port 1):Male luer lock
- Connection type (port 2):¼-18 NPT thread
- No. of ports:2
- Pk:25
- Fitting material:Polypropylene
- Thread size UNF(M) (port 1):¼"-28
Frequently Bought Together