Masterflex® Fitting, Nylon, Straight, Male Luer Lock to Hose Barb Adapters, 3/32" ID; 25/PK
Catalog # MFLX45505-32
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ensure your process integrity with full material traceability.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Male Luer Lock x 3/32" ID
- Ideal for enhanced fluid path flow
Hose barbs are available from ¹/₁₆" to ¹/₄" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Connection Type:Male luer to barb
- Flow pattern:Straight
- Description:Fitting, nylon, straight, male luer lock to hose barb adapters, ³⁄₃₂" ID, 25/PK
- Seq:13
- Environmentally Preferable:
- Model:45505-32
- Connection type (port 1):Male luer lock
- No. of ports:2
- Warranty:3 Months
- Pk:25
- Fitting material:Nylon
Frequently Bought Together