Masterflex® Fitting, Nylon, Tee, Female Luer x Female Luer; 25/PK
Katalognr. MFLX45502-56
Supplier: Avantor Fluid Handling
CE certificate
Avantor exclusive
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available.
- Connection Type:Female Luer Union
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Female Luer × Female Luer; 25/PK
- Seq:04
- Environmentally Preferable:
- Model:45502-56
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Female luer
- No. of ports:3
- Warranty:3 Months
- Pk:25
- Fitting material:Nylon
Frequently Bought Together