Order Entry
Switzerland
ContactUsLinkComponent
John Guest Push-to-connect stem-to-hose adapters, 3/8" x 3/8", 10/pack
John Guest Push-to-connect stem-to-hose adapters, 3/8" x 3/8", 10/pack
Catalog # MFLX34006-81
undefined
John Guest Push-to-connect stem-to-hose adapters, 3/8" x 3/8", 10/pack
Catalog # MFLX34006-81

About this item

No need to buy two fitting halves.

  • Meet NSF and FDA requirements for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

  • Barb size/tubing int.Ø (port 2):
    3/8"
  • Connection Type:
    Push-to-Connect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • Description:
    Push-to-connect stem-to-hose adapters, 3/8"×3/8", 10/pack
  • Environmentally Preferable:
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Pk:
    10
  • Fitting material:
    Acetal
  • Push-to-connect tube ext.Ø (port 1):
    3/8"
Frequently Bought Together