Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 1.0 GPM
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 1.0 GPM
Catalog # MFLX32776-01
CE Compliant
CSA Certified
UL recognized
undefined
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 1.0 GPM
Catalog # MFLX32776-01
CE Compliant
CSA Certified
UL recognized

About this item

Minimizes flow constriction.

  • Provides low pressure drop

These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 um filter to protect your switch.

Delivery: Includes 1/4" male quick connect terminals.
  • Maximum Flow Rate:
    3785 ml/min (1 gal./min)
  • Max. pressure:
    200 psi
  • Power:
    20 VA VAC
  • Description:
    Normally open flow switch for liquids; 1,0 gal./min
  • Environmentally Preferable:
  • Wetted materials:
    PP, Ryton® PPS, Viton®, and 316 SS
  • Max. operating temperature:
    100 °C (212 °F)
  • Connection:
    1/4" male quick connect terminals
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together