Masterflex® Fitting, Clear Polypropylene, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/8" NPT(F); 25/PK
MFLX31501-40
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" ID x 1/8" NPT(F)
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(F) (port 1):1/8"
- Thread size NPT(M) (port 1):1/8"
- Description:Fitting, Clear Polypropylene, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/8" NPT(F); 25/PK
- Seq:03
- Environmentally Preferable:
- Model:31501-40
- Orifice dimensions:1,588 mm (0,0625")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together