Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Fitting, Black Polypropylene, Cross Connector, Hose Barb, 1/4"; 1/EA
Masterflex® Fitting, Black Polypropylene, Cross Connector, Hose Barb, 1/4"; 1/EA
Catalog # MFLX31407-11
undefined
Masterflex® Fitting, Black Polypropylene, Cross Connector, Hose Barb, 1/4"; 1/EA
Catalog # MFLX31407-11

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Constructed of clear polypropylene (PP) with a temperature range of 32 to 275°F (0 to 135°C)
  • Sterilize via autoclave

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.

  • Barb size/tubing int.Ø (port 1):
    ¼"
  • Barb size/tubing int.Ø (port 2):
    ¼"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    X
  • Description:
    Fitting, Black Polypropylene, Cross Connector, Hose Barb, ¼"; 1/EA
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    31407-11
  • Orifice dimensions:
    0,125"
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Pk:
    1
  • Barb size/tubing int.Ø (port 3):
    ¼"
  • Barb size/tubing int.Ø (port 4):
    ¼"
  • Fitting material:
    Polypropylene
Frequently Bought Together