Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Union, 1/8" ID; 10/PK
Catalog # MFLX30726-03
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX30726-03
- MFLX30614-05
- MFLX30727-02
- MFLX30726-10
- MFLX30727-03
- MFLX30727-04
- MFLX30727-07
- MFLX30614-01
- MFLX30726-08
- MFLX30726-09
- MFLX30727-01
- MFLX30614-21
- MFLX30726-07
- MFLX30726-05
- MFLX30726-06
- MFLX30614-17
- MFLX30726-04
- MFLX30614-09
- MFLX30726-01
- MFLX30727-05
- MFLX30726-02
- MFLX30614-29
- Model:
- 30726-03
- 30614-05
- 30727-02
- 30726-10
- 30727-03
- 30727-04
- 30727-07
- 30614-01
- 30726-08
- 30726-09
- 30727-01
- 30614-21
- 30726-07
- 30726-05
- 30726-06
- 30614-17
- 30726-04
- 30614-09
- 30726-01
- 30727-05
- 30726-02
- 30614-29
- Orifice dimensions:
- 0,09375"
- 0,0625"
- 0,09375"
- 0,125"
- 2,4375"
- 0,5"
- 0,03125"
- 2,4375"
- 0,125"
- 0,25"
- 0,125"
- 0,03125"
- 0,125"
- 0,0625"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- Currently Viewing
Specifications
About this item
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/8" ID; 10/PK
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These High-Density Polyethylene (HDPE) fittings offer very good chemical resistance. Temp range: -65 to 150 °F (-53 to 65 °C). Sterilize by ethylene oxide only.
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, HDPE, Y-Connector, Hose Barb Union, 1/8" ID; 10/PK
- Seq:12
- Environmentally Preferable:
- Model:30726-03
- Orifice dimensions:0,09375"
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:3 Months
- Pk:10
- Barb size/tubing int.Ø (port 3):1/8"
- Fitting material:HDPE
Frequently Bought Together