Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Unions, 3/8" ID; 10/PK
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Unions, 3/8" ID; 10/PK
Catalog # MFLX30614-17
CE certificate
undefined
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Unions, 3/8" ID; 10/PK
Catalog # MFLX30614-17
CE certificate
  • Model:
  • 30614-17
  • 30614-05
  • 30727-02
  • 30726-10
  • 30727-03
  • 30727-04
  • 30727-07
  • 30614-01
  • 30726-08
  • 30726-09
  • 30727-01
  • 30614-21
  • 30726-07
  • 30726-05
  • 30726-06
  • 30726-03
  • 30726-04
  • 30614-09
  • 30726-01
  • 30727-05
  • 30726-02
  • 30614-29
  • Orifice dimensions:
  • 0,0625"
  • 0,09375"
  • 0,125"
  • 2,4375"
  • 0,5"
  • 0,03125"
  • 2,4375"
  • 0,125"
  • 0,25"
  • 0,09375"
  • 0,125"
  • 0,03125"
  • 0,125"
  • 0,0625"
  • Sterilisation:
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Ethylene oxide (ETO) only
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 1 year
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • Currently Viewing

Specifications

About this item

Ensure a tight seal every time.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Designed for quick and easy assembly with flexible tubing
  • Connection Type: 3/8" ID

Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.

These High-Density Polyethylene (HDPE) fittings offer very good chemical resistance. Temp range: -65 to 150 °F (-53 to 65 °C). Sterilize by ethylene oxide only.

  • Barb size/tubing int.Ø (port 1):
    3/8"
  • Barb size/tubing int.Ø (port 2):
    3/8"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Y
  • Description:
    Fitting, HDPE, Y-Connector, Hose Barb Unions, 3/8" ID; 10/PK
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    30614-17
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Barb size/tubing int.Ø (port 3):
    3/8"
  • Fitting material:
    HDPE
Frequently Bought Together