Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC, No plug, 1, 2900 ml/min, 600 rpm, Painted steel and ABS plastic, 90 - 130 VAC; 50/60 Hz; 1,5 A
  MFLA07555-00
2 year warranty
CSA Certified
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
  MFLA07555-00
 :  
2 year warranty
CSA Certified
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC, No plug, 1, 2900 ml/min, 600 rpm, Painted steel and ABS plastic, 90 - 130 VAC; 50/60 Hz; 1,5 A

 
 
   
 

Compact and cost effective for general fluid transfer applications.

  • Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.

 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

 : Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

 
  • Maximum Flow Rate:
    2900 ml/min
  • Power:
    90 - 130 VAC; 50/60 Hz; 1,5 A
  • Description:
    L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC
  • Seq:
    01
  • Housing material:
    Painted steel and ABS plastic
  • Electrical plug type:
    No plug
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    1
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    230 mm (9,1")
  • Motor hp:
    1/20
  • Warranty:
    2 years
  • Motor:
    37 W
  • Remote I/O:
    Start/Stop
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
  • Control type:
    Analog Variable Speed
  • Digital dispensing:
    No
  • Drive width:
    183 mm (7,2")
  • Cat. No.:
    MFLA07555-00
  • Drive IP rating:
    IP 22
  • Drive height:
    134 mm (5,3")
  • Pump series:
    L/S
  • Voltage:
    90 - 130 VAC
  • Model:
    07555-00
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±5%
  • Current:
    1,5 A
  • Min. RPM:
    20 rpm
Services

 

  •  
    Description
     
     
  • Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
       
    1 * 1 Un. - SFr. 1’670.00

Accessories

 

  •  
    Description
     
     
  • MFLX07528-80
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
       
    1 * 1 ST - SFr. 496.00

 

  •  
    Description
     
     
  • MFLX77595-35
    Footswitch, DB9 male, for use with drives
       
    1 * 1 ST - SFr. 408.00

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.