Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® L/S® Multichannel Pump Head for Microbore 2-Stop Tubing, 8-Channel
Masterflex® L/S® Multichannel Pump Head for Microbore 2-Stop Tubing, 8-Channel
Catalog # MFLX07534-08
2 year warranty
ISO9001
undefined
Masterflex® L/S® Multichannel Pump Head for Microbore 2-Stop Tubing, 8-Channel
Catalog # MFLX07534-08
2 year warranty
ISO9001

About this item

Get low-pulsation synchronous flow in multiple channels without cartridges.

  • Flow range 0.045 to 2300 ml/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Six roller heads deliver low-pulsation flow

The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.

  • Maximum Flow Rate:
    1600 ml/min
  • No. of channels:
    8
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Pump Head for Microbore 2-Stop Tubing, 8-Channel
  • Height:
    76 mm
  • Length:
    122 mm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    07534-08
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    200 ml/min
  • Min. flow rate per channel:
    0,00052 ml/min
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Tubing retention:
    Stopped Tubing
  • Tubing sizes accepted:
    Two-stop microbore
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    6
  • Width:
    114 mm
  • Housing material:
    Anodized aluminium
  • Rotor material:
    Stainless Steel
Frequently Bought Together