Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® L/S® Standard Pump Head with Long-Shaft for Precision Tubing, L/S 13, Polycarbonate Housing, SS Rotor
  MFLX07013-10
undefined
Masterflex® L/S® Standard Pump Head with Long-Shaft for Precision Tubing, L/S 13, Polycarbonate Housing, SS Rotor
  MFLX07013-10

 

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Suitable for use with L/S® 13 tubing size
  • Rotor is constructed of stainless steel (SS) for enhanced durability

This Standard pump head accepts a single tubing size to ensure optimal performance from your Masterflex pump. Use with Masterflex L/S pump drives requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

  • Maximum Flow Rate:
    36 ml/min
  • Min. flow rate:
    0,06 ml/min
  • Pump series:
    L/S
  • Description:
    Standard long-shaft pump head for size 13 L/S tubing, PC housing/SS rotor.
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07013-10
  • Tubing sizes accepted:
    L/S® 13
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    PC
  • Rotor material:
    Cold-rolled steel (CRS)
Frequently Bought Together