Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Metric PTFE, 6.22 mm ID x 8.00 mm OD; 25 ft
  MFLX06605-55
CE certificate
undefined
Masterflex® Transfer Tubing, Metric PTFE, 6.22 mm ID x 8.00 mm OD; 25 ft
  MFLX06605-55
CE certificate

 

Withstands extreme temperatures.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 6.22 mm ID x 8.00 mm OD

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: With autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    8 mm (0,315")
  • Tubing int.Ø:
    6,22 mm (0,245")
  • Wall thickness:
    0,89 mm
  • Max. pressure:
    10,7 bar (155 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Metric PTFE, 6,22 mm ID x 8,00 mm OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    06605-55
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Working pressure:
    10,7 bar (155 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PTFE
  • Pk:
    25 Feet
Frequently Bought Together