Tubing Rack, 5-Channel for 1/2" OD Tubing, Non-Adhesive Back, 10/Pk
Katalognr. MFLX06432-05
Supplier: Avantor Fluid Handling
About this item
An easy solution to secure and route multiple tubing lines.
- Keep your tubing lines organised and untangled
These tube racks offer a simple and economical method for organising tubing lines. The ³/₁₆" and ¹/₄" sizes can be easily separated down to single holders by hand for increased flexibility and custom tubing arrangements. The ³/₁₆" and ¹/₄" sizes are available with adhesive fastener, and all sizes are available with through holes for secure mounting (mounting screws are not included). Standard racks are black polyethylene; ³/₁₆" and ¹/₄" sizes are available in other colours.
- Description:Tubing Rack, 5-Channel for 1/2" OD Tubing, Non-Adhesive Back, 10/Pk
- Seq:01
- Environmentally Preferable:
- No. of channels:5
- Warranty:1 year
- Pk:10
- For tubing ext.Ø:12,7 mm (0,5")
Frequently Bought Together