Masterflex® Transfer Tubing, Metric PTFE, 6.00 mm ID x 7.00 mm OD; 25 ft
MFLX06363-10
Withstands extreme temperatures.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: With autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:7 mm (0,276")
- Tubing int.Ø:6 mm (0,236")
- Wall thickness:0,5 mm
- Max. pressure:2,1 bar (30 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Transfer Tubing, Metric PTFE, 6,00 mm ID x 7,00 mm OD; 25 Ft
- Length:7,6 m
- Seq:04
- Environmentally Preferable:
- Model:06363-10
- GMP compliant:Yes
- Length per pack:7,6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Warranty:1 year
- Working pressure:2,1 bar (30 psi)
- Clarity:Translucent
- Tubing material:PTFE
- Pk:25 Feet
Frequently Bought Together