Order Entry
Switzerland
ContactUsLinkComponent
 
CPC® Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 1/4" NPT(M), APC10004 ; 5/PK
  MFLX06360-00
undefined
CPC® Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 1/4" NPT(M), APC10004 ; 5/PK
  MFLX06360-00

 

Fittings connect in a snap.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Constructed of durable acetal plastic - ideal for use with corrosive fluids

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    1/4"
  • Thread size NPT(M) (port 2):
    1/4"
  • Length:
    3,3274 cm
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, ¹/₄" NPT(M), APC10004 ; 5/PK
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    711 mm Hg (28" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    1/4"
Frequently Bought Together