Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.14 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.14 mm ID; 12/PK
Catalog # MFLX97628-30
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.14 mm ID; 12/PK
Catalog # MFLX97628-30
  • Model:
  • 97628-30
  • 97628-28
  • 97628-26
  • 97628-48
  • 97628-24
  • 97628-46
  • 96428-26
  • 96428-34
  • 96428-42
  • 96428-48
  • 97628-36
  • 97628-34
  • 97628-32
  • 97628-22
  • 97628-44
  • 97628-18
  • 97628-42
  • 97628-40
  • 97628-38
  • Length per pack:
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • Max. pressure:
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • Min. temperature:
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • Max. temperature:
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • Series:
  • Similar to SC0137
  • Similar to SC0136
  • Similar to SC0135
  • Similar to SC0145
  • Similar to SC0134
  • Similar to SC0145
  • Similar to SC0140
  • Similar to SC0139
  • Similar to SC0138
  • Similar to SC0133
  • Similar to SC0144
  • Similar to SC0132
  • Similar to SC0143
  • Similar to SC0142
  • Similar to SC0141
  • Tubes per pack:
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • Currently Viewing

Specifications

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Inner diameter: 1.14 mm

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,14 mm
  • Description:
    Pump Tubing, 2-Stop, Viton®, 1,14 mm ID; 12/PK
  • Length:
    304,8 mm
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    97628-30
  • Regulatory approvals:
    ADCF;FDA
  • Tubes per pack:
    12
  • Series:
    Similar to SC0137
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    12
  • Colour coded stops:
    Red/red
Frequently Bought Together