Auftragserfassung
Switzerland
ContactUsLinkComponent
 
Masterflex® I/P® Hochleistungs-Präzisions-Pumpenschlauch, BioPharm Platingehärtetes Silikon, I/P 88; 10 ft
  MFLX96421-88
CE certificate
undefined
Masterflex® I/P® Hochleistungs-Präzisions-Pumpenschlauch, BioPharm Platingehärtetes Silikon, I/P 88; 10 ft
  MFLX96421-88
CE certificate

 

Smooth inner surface designed to reduce risk of particle entrapment and contamination.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.

The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximale Durchflussrate:
    17000 ml/min
  • Schlauch Innen-Ø:
    12,70 mm (0,500")
  • Max. Druck:
    1,7 bar (25 psi)
  • Max. temperature:
    232 °C (250 °F)
  • Pump series:
    I/P
  • Bezeichnung:
    I/P® Hochleistungs-Präzisions-Pumpenschlauch, BioPharm Platingehärtetes Silikon, I/P 88; 10 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Modell:
    96421-88
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    -40 °C (-40 °F)
  • Regulatory approvals:
    3A;Europäisches Arzneibuch;FDA;DEHP-frei;RoHS;USP
  • Sterilisation method autoclave:
    Ja
  • Sterilisation method EtO:
    Ja
  • Sterilisation method gamma:
    Ja
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoklav, Ethylenoxid, Gammabestrahlung
  • Garantie:
    Sofort einsatzbereite Systeme
  • Schlauchmaterial:
    BioPharm platinum-cured silicone
  • VE:
    10 Feet
  • Hose barb size:
    0,5"
  • I/P Masterflex tubing size:
    88
Frequently Bought Together