Masterflex® Fitting, Polypropylene, Cross Connector, Hosebarb, 1/8" ID, Cleanroom Packed; 20/Bg
Catalog # MFLX40726-71
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX40726-71
- MFLX31208-55
- MFLX31407-11
- MFLX31208-52
- MFLX31208-53
- MFLX31208-51
- MFLX40615-84
- MFLX40615-83
- MFLX31208-54
- MFLX31408-11
- MFLX40726-74
- MFLX40726-70
- MFLX40726-73
- Model:
- 40726-71
- 31208-55
- 31407-11
- 31208-52
- 31208-53
- 31208-51
- 31208-54
- 31408-11
- 40726-74
- 40726-70
- 40726-73
- Orifice dimensions:
- 7,143 mm (0,28125")
- 0,125"
- 1,588 mm (0,0625")
- 2,381 mm (0,09375")
- 1,588 mm (0,0625")
- 3,175 mm (0,125")
- 0,125"
- Sterilisation:
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Warranty:
- Out of box
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.
- Barb size/tubing int.Ø (port 1):⅛"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection Type:Barbed Union
- Flow pattern:X
- Description:Fitting, Polypropylene, Cross Connector, Hosebarb, ⅛" ID, Cleanroom Packed; 20/Bg
- Seq:17
- Environmentally Preferable:
- Model:40726-71
- Warranty:Out of box
- Pk:20
- Barb size/tubing int.Ø (port 3):⅛"
- Barb size/tubing int.Ø (port 4):⅛"
- Fitting material:Polypropylene
Frequently Bought Together