Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 3/16" ID x 5/16" OD; 25 Ft
  MFLX06411-03
CE certificate
undefined
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 3/16" ID x 5/16" OD; 25 Ft
  MFLX06411-03
CE certificate

 

No need to worry about the heat - use for applications up to 460 °F.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/16" ID x 5/16" OD

Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications
Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -60 to 460 °F (-51 to 238 °C)
Sterilize: Autoclave or gamma irradiation

  • Tubing ext.Ø:
    8 mm (0,3125")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,9 bar (13 psi)
  • Max. temperature:
    238 °C (460 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Peroxide-Cured Silicone, 3/16" ID x 5/16" OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    34
  • Environmentally Preferable:
  • Model:
    06411-03
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Working pressure:
    0,9 bar (13 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Peroxide-cured silicone
  • Pk:
    25 Feet
Frequently Bought Together