Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.040" ID x 0.070" OD; 100 Ft
  MFLX06419-04
undefined
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.040" ID x 0.070" OD; 100 Ft
  MFLX06419-04

 

Clear formulation for easier sample viewing.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: -25 to 185 °F (-31 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    1,78 mm (0,07")
  • Tubing int.Ø:
    1,02 mm (0,04")
  • Wall thickness:
    0,38 mm
  • Max. temperature:
    85 °C (185 °F)
  • Colour:
    Translucent
  • Description:
    Microbore Transfer Tubing, Tygon® ND-100-80, 0,040" ID x 0,070" OD; 100 Ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –31 °C (–25 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® ND-100-80
  • Pk:
    100 Feet
Frequently Bought Together